Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 19W, Cord 100ft L
Mfr # LED3S19100
Zoro # G9872725
product price: $2,064.00
/ea
Free Shipping & Returns
$2,064.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 19 W
- Housing Material 304 Stainless Steel
- Voltage 120V AC
- Watts 19 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3S19100
- Zoro # G9872725
- UPC # 727168411379
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 100 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 6.65 in |
Manufacturer Warranty Length | 3 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLASSIC ACCESSORIES Montlake Lounge Back Cushion Slipcover, Heather Henna, 25"x22"x4" (60-091-016601-RT)
- QINGDAO HUATIAN HAND TRUCK MR 70QT BLK Muck Tub (MR70QP/TUB-BLK)
- ARI Halt Dog Repellent Aggressive Dog Spray, 1.5 Oz., 12PK (61101)
- HILAND 50-100mm Landscape Recycled Glass in Bahama Blend (LR50-GLASS-BB)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- DAYTON Niche, Pool Light (4RG49)
- EMAUX Pool Light Fixture, Plastic, 75W (2ZTJ3)
- BALBOA Balboa 11725 Overlay; Spaside; MVP & VL260; 4-Button; Jets Temp-Light; for 55050 & 53646 (11725)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- Kasco Pool Light Fixtures