Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 500ft L
Mfr # LED3C11500
Zoro # G9872427
product price: $2,027.00
/ea
Free Shipping & Returns
$2,027.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3C11500
- Zoro # G9872427
- UPC # 727168411331
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 500 ft |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTLE GIANT Quail Egg Rails (6302)
- BRIGHT BAY PRODUCTS, LLC Guardian Salt Cell Cleaner, 32 oz. Bottle 1/Case - P3032 (P3032)
- ZORO SELECT 11 ft 8 in x 23 ft 8 in Standard Duty 10 Mil Tarp, Black, Polyethylene (3ZRV9)
- DB ELECTRICAL Shift Boot for Mahindra 4450 000061373M01 (2912-3001)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- WATERCO Britestream FX2T2 Light with 79 ft. Cord (FX2T2-079)
- POWERPLAY 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (PO885145)
- POND BOSS Container Fountain Kit, w/Light (52709)
- AQUASTAR 1.5 in. Flush Mount Return & Water Barrier with 1 in. Orifice; Light Gray (JE3103)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- Kasco Pool Light Fixtures