Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 50 ft L
Mfr # LED3C11050
Zoro # G9872908
product price: $922.99
/ea
Free Shipping & Returns
$922.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3C11050
- Zoro # G9872908
- UPC # 727168313505
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 50 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRANBERG Alaskan Chainsaw Mill MKIV 48 in. Portable Lumber Mill Kit (G778-48)
- DUCK COVERS Ultimate Brown Patio Rectangular Table Cover, 72"W x 44"D x 32"H (URT744632)
- MATABI Cylinder With Ball (83941603)
- AFTERMARKET KHH0140 Fuel Cap for Link-Belt 80SA 130LX 135 160LX 160X2 (FSG80-0022)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- POND BOSS Container Fountain Kit, w/Light (52709)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- OASE Water Jet Lightning, LED Arching Display (50355)
- HANDSON Fiber Optic Light Lens Assembly (HA2200197)
- HALCO LIGHTING TECHNOLOGIES ColorSplash XG Controller Wireless Light (HA393743)
- Kasco Pool Light Fixtures