Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 400ft L
Mfr # LED3C11400
Zoro # G9872497
product price: $1,555.99
/ea
Free Shipping & Returns
$1,555.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3C11400
- Zoro # G9872497
- UPC # 727168313406
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 400 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMAHAWK POWER Recoil Starter for TPS25 Backpack Sprayer (4 Bolt Mount) (P23.10A) (TPS25-RS4)
- GREENGRASS Moose Flag Large (GR1728280)
- ECHO 18 in Not Battery Operated Gas Powered Chainsaw (CS-4910-18)
- CHAPIN 1 gal. Specialty Mosquito Sprayer, Polyethylene Tank, Mist Spray Pattern, 34" Hose Length (2014)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- PACFAB 12V - 14V Light Transformer, 100W (PA35205)
- POOL CENTRAL 4 in. Floating Yellow Duck LED Color Changing Floating Swimming Pool Light (32756716)
- WHOLE-IN-ONE 12V Sloan - 21 LED Sequencing Light with 36 in. Daisey Chain Cable (WH1188714)
- CMP CMP CMP25549600000 Ground Pool Light Wedge - Black (CMP25549600000)
- Kasco Pool Light Fixtures