Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 300ft L
Mfr # LED3C11300
Zoro # G9872585
product price: $1,414.99
/ea
Free Shipping & Returns
$1,414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3C11300
- Zoro # G9872585
- UPC # 727168313307
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Conduit Size | 2 in SJTOW |
Cord Length | 300 ft |
Manufacturer Warranty Length | 2 yr |
Overall Width | 5 in |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZIPPO Slim Pocket Lighter, High Polish Brass (1654B)
- POOPY POUCH Unscented 3/4 gal Pet Waste Bags, Green, 2000 Bags (PP-RB-200)
- HI-RUN Lawn/Garden Tire, 4.10/3.50-5, 2 Ply (WD1049)
- STENS Garden Hose Filter To Pp Washer 1/2" Male Inlet 3/4" Gh Outlet 758-523 (758-523)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- WHOLE-IN-ONE 12V Sloan - 21 LED Sequencing Light with 36 in. Daisey Chain Cable (WH1188714)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- EMAUX Pool Light Fixture, Concrete Pool, 100W (2ZTK4)
- SLUGFEST SUPPLIES 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (SL1866991)
- Kasco Pool Light Fixtures