Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 250ft L
Mfr # LED3C11250
Zoro # G9872521
product price: $1,329.99
/ea
Free Shipping & Returns
$1,329.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3C11250
- Zoro # G9872521
- UPC # 727168313253
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 250 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOBES Bone Meal Fert Spike50Pk (06328)
- LOGO BRANDS WA State Quad Chair (238-13Q)
- GOOD LAND BEE SUPPLY Gloves w/Canvas Sleeves & Beekeeping Hat Includes Round Veil - XL & J-Hook Beehive Scraper Tool (GL-GLV-JHK-VL-XL)
- VALTERRA Valterra W01-5120 AquaFresh High Pressure Drinking Water Hose - 1/2" x 10', White (W01-5120)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- OCEAN BLUE WATER PRODUCTS Ocean Blue Water Products 980010 Floating Rechargeable LED Pool Light (980010)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- WHOLE-IN-ONE Sloan, LED Bullet Standard - Polycarbonate Light Lens (WH1887529)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- NEWALTHLETE All Limelight Spas Pillow, Cool Grey (NE1623350)
- Kasco Pool Light Fixtures