Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 200ft L
Mfr # LED3C11200
Zoro # G9872488
Free Shipping & Returns
$1,201.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasco
- MFR # LED3C11200
- Zoro # G9872488
- UPC # 727168313208
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 200 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHURFLO 2 GALLON STAINLESS STEEL ACCUMULATOR TANK (3400-002)
- SWISHER Blade Pack-17.5" (3 Pc 5059) (10099)
- MAURITZON 9 ft 4 in x 19 ft 6 in Heavy Duty 20 Mil Tarp, Gray, Polyester Coated Cotton Canvas (IHT-06-1020)
- OREGON .404" Harvester Guide Bar, RN 75cm (752RHFL114)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- AQUASTAR 1.5 in. FPT Large Wall Fitting & Water Barrier; Light Gray (ES1022WB03)
- POND BOSS Pond Light Kit, 12V, 1.5W, LED, 26 ft. Cord (52369)
- POND BOSS Pond Light Kit, 12V, 3W, LED, 30 ft. Cord (52774)
- WHOLE-IN-ONE Sloan; LED Daisy Chain Jumper Light with 5 ft. Extension Cable (WH1188349)
- BOOKAZINE 300 watt Pool Light Safety Transformer (TI3545391)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- Kasco Pool Light Fixtures