Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 150ft L
Mfr # LED3C11150
Zoro # G9872515
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasco
- MFR # LED3C11150
- Zoro # G9872515
- UPC # 727168313154
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 150 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERKY-PET BEE GUARD YLW FLWR 9PK (202FB)
- FEDCO BATTERIES FedCo Batteries Compatible with ENERGY LS14250-U15 Replacement Battery For Allen Bradley Ultra 1500 Servo Drive (LS14250-U15)
- CHAMPION IRRIGATION Champion RC12YC Spark Plug, For: STIHL 4790 400 7000 Engines (711)
- MILAZZO Polr Exprs Ice Melt 10Lb (81040)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- HALCO LIGHTING TECHNOLOGIES 100 ft. 58W 120V 500EQ ProLED Pool Light Fixture, White (FLWP-120-5-100)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- WHOLE-IN-ONE Sloan, LED Bullet Standard - Polycarbonate Light Lens (WH1887529)
- AQUASTAR 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (914103)
- DAYTON Fountain Lighting System, 120V (3CPW1)
- Kasco Pool Light Fixtures