Shop All Pool Light Fixtures
Kasco
Lighting System, 3 Lamps, 11W, Cord 100ft L
Mfr # LED3C11100
Zoro # G9872871
original price:
$1,069.95
9% off
Free Shipping & Returns
$968.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 11 W
- Housing Material Composite
- Voltage 120V AC
- Watts 11 W
- Number of Lamps 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasco
- MFR # LED3C11100
- Zoro # G9872871
- UPC # 727168313109
- Country of Origin United States
- Category Pool Light Fixtures
Dimensions
Cord Length | 100 ft |
Conduit Size | 2 in SJTOW |
Overall Width | 5 in |
Manufacturer Warranty Length | 2 yr |
Description
Pond Light System, Compatible with Grainger Part Number 13T388, 13T389, 13T390, 13T391, 13T392, 13T393, 13T394, 13T395, 13T396, 13T397, 13T398, 13T399, 13T401, 13T402, 13T403, 13T404, 13T405, 13T406, 13T407, 13T408, 13T409, 13T410, 13T411, 13T412, 16A123, 16A124, 16A125, 16A126, 16A127, 16A128, 16A129, 16A130, 16A131
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIRD BARRIER Border Control, 2-1/2" L, White (pc-bp05)
- BILLY GOAT Wheel, For Use with 5NLJ1 (350103)
- MTD Cover-Belt 38 Dk (783-04148A-0637)
- BE PRESSURE SUPPLY Gutter Cleaner Attachment - 1/4" Plug Inlet (85.400.007)
- KASCO Lighting System, 3 Lamps, 5W, Cord 100 ft L (RGB3C5-100)
- KASCO Lighting System, 3 Lamps, 11W, Cord 200ft L (LED3C11200)
- POND BOSS Floating Fountain, w/Lights, 1/2HP (52621)
- PENTAIR POOL PRODUCTS 50 ft. 120V Amerlite 500W Pool Light (EC602128)
- WATERCO Britestream Pool Light with 150 ft. Cord (FXPLAM-150)
- SLUGFEST SUPPLIES 14 in. Square Anti-Entrapment Suction Outlet Cover Mud Frame & Retro-Adapter Sub-Frame, Light Gray (SL1866991)
- ALA-PT O-Ring Lens Gasket Sunbrite Light (AL35347)
- Kasco Pool Light Fixtures