Shop All Aeration
Kasco
Electric Aeration System
Mfr # RAH3-PM
Zoro # G9871998
Free Shipping & Returns
$3,362.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 2 yr
- Phase Single
- Number of Air Tubing Rolls 3
- Air Flow Rate (Minimum) 158 scfm
- Number of Diffusers 3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Manufacturers Warranty Length | 2 yr |
Minimum Depth Required | 8 ft |
Manufacturer Warranty Length | 15 yr (Tubing), 3 yr (Compressor), Lifetime (Cabinet), Lifetime (Diffuser) |
Air Tubing Diameter | 3/8 in |
Tubing Diameter | 3/8 in |
Air Tubing Roll Length | 100 ft |
Cabinet Depth | 12 in |
Bubble Size | 3 to 5 mm |
Cabinet Height | 12 in |
Cabinet Width | 12 in |
Description
Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 4.8 cfm, Air Flow Rate (Minimum) 158 scfm, Active Surface Area 452 sq ft, Minimum Depth Required 8 ft, Bubble Type Fine, Bubble Size 3 to 5 mm, Number of Air Tubing Rolls 3, Number of Compressors 1, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 12 in, Cabinet Height 12 in, Cabinet Width 12 in, Compatible with Media Type Freshwater, Compressor Mount Material Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Watts 3519-1008 AquaLock Male Elbow - 1/2" CTS x 1/2" NPT, Each (3519-1008)
- LEGEND VALVE 6" NO HUB COUPLING (303-413)
- DWYER INSTRUMENTS Mechanical Flowemeter, Magnetic, NPT (WNT-A-C-08-1)
- DAYTON Drive Coupling Assembly (PP3734G)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX100)
- KASCO Electric Aeration System (RA1-PM)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF100)
- KASCO Electric Aeration System (RA6)
- ATTWOOD MARINE Attwood Tsunami Mk2 T500 Aerator Kit (5253-4)
- Kasco Aeration