Shop All Aeration
Kasco
Electric Aeration System
Mfr # RA1-PM
Zoro # G9871955
product price: $1,995.99
/ea
Free Shipping & Returns
$1,995.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Manufacturers Warranty Length 2 yr
- Phase Single
- Intake Type Barbed
- Diffuser Frame Material Stainless Steel
- Air Flow Rate (Maximum) 3.2 cfm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Manufacturers Warranty Length | 2 yr |
Cabinet Depth | 12 in |
Air Tubing Diameter | 3/8 in |
Manufacturer Warranty Length | 15 yr (Tubing), 3 yr (Compressor), Lifetime (Cabinet), Lifetime (Diffuser) |
Air Tubing Roll Length | 100 ft |
Minimum Depth Required | 8 ft |
Tubing Diameter | 3/8 in |
Cabinet Width | 12 in |
Bubble Size | 3 to 5 mm |
Cabinet Height | 12 in |
Description
Diffuser System, Diffuser Type Diffuser System, Air Flow Rate (Maximum) 3.2 cfm, Air Flow Rate (Minimum) 158 scfm, Active Surface Area 452 sq ft, Minimum Depth Required 8 ft, Bubble Type Fine, Bubble Size 3 to 5 mm, Number of Air Tubing Rolls 1, Number of Compressors 1, Air Tubing Roll Length 100 ft, Air Tubing Diameter 3/8 in, Cabinet Depth 12 in, Cabinet Height 12 in, Cabinet Width 12 in, Compatible with Media Type Freshwater, Compressor Mount Material Powder Coated Aluminum
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZOELLER Waste-Mate 4/10 HP 2" Auto Submersible Sewage Pump 115V Vertical (M264)
- TACO Circulator Pump, 1/8, 115V, Flange Connection (0011-SF4-IFC)
- GPI Flowmeter, Turbine, For Fuel, 1 In FBSP (01A52LM)
- LINCOLN LUBRICATION Siphon Gun (5983)
- KASCO Pond Aerating Fountain System, 17 In. L (2400VFX100)
- KASCO Pond Decorative Fountain System, 26 In. L (3.1JF250)
- KASCO Pond Surface Aeration System, 28 In. W (3400AF100)
- KASCO Pond Decorative Fountain System, 28 In. W (4400HJF100)
- KASCO Pond Decorative Fountain System, 28 In. W (3400JF050)
- KASCO Pond Aerating Fountain System, 19 In. L (3400VFX150)
- ATLANTIC DIFFUSERS Diffuser, Coarse Bubble Disc, 5 In Dia (AB-70003)
- Kasco Aeration