Shop All Cabinet Handles & Pulls
Kasaware
5" Overall Length Traditional Pull
Mfr # K2363SN-8
Zoro # G503800456
product price: $24.04
/pk 8, $3.01/ea
$24.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 5"
- Width 9/16"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K2363SN-8
- Zoro # G503800456
- UPC # 843512062957
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 9/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
5" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Bottom, Aluminum, 48 in.L (2173AV48)
- INVISIDOOR Maple Outswing Jamb Accessory for 32 in. or 36 in. Bookcase Door (ID.JAM36OS.MA)
- NATIONAL MFG/SPECTRUM BRANDS HHI 4x4 Plain DR HingePin (N273-920)
- REV-A-SHELF Rev-A-Shelf - Tall Wood Divider for Drawer Organizers (4WD-22-1)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- RUSTICWARE Dbl Knuckle Cabinet Pull Brnz 8" CTC (974ORB)
- Kasaware Cabinet Handles & Pulls