Shop All Cabinet Handles & Pulls
Kasaware
5" Overall Length Traditional Pull
Mfr # K2363BORB-8
Zoro # G203800589
product price: $24.04
/pk 8, $3.01/ea
$24.04
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 5"
- Width 9/16"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K2363BORB-8
- Zoro # G203800589
- UPC # 843512062940
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 9/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
5" Overall Length Cabinet Pull, 3" center to center, Oil Rubbed Bronze, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Spiral Wound Metal Gasket, 1-1/2, 11/64 (304-150-0150)
- BALDWIN Estate Lifetime Brass Door Knockers (0102.003)
- ACUDOR Duct Access Door With no hinge - 24 x 24 (CD50802424)
- OMNIA Floor Door Stop Satin Nickel 1-3/4" (7000.15)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- BERENSON Advantage Wire Pulls 96mm CC Satin Chrome Steel Pull (6131-2SC-P)
- Kasaware Cabinet Handles & Pulls