Shop All Cabinet Handles & Pulls
Kasaware
5" Overall Length Spoon Foot Pull
Mfr # K9973SN-8
Zoro # G603798875
product price: $26.86
/pk 8, $3.36/ea
$26.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 5"
- Width 3/16"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K9973SN-8
- Zoro # G603798875
- UPC # 843512066450
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 3/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
5" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PEMKO Door Sweep, Gray, 36" L (3452CNB36)
- AMERIMAX HOME PRODUCTS 5 WHT Vinyl End Cap (T0511)
- ZORO SELECT Hole Plug, Hole D 1 1/4 In, Wh, PK25 (1ELX4)
- ALTRONIX Power Supply 12/24VDC 1.75A (AL201ULB)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 3-5/8" Overall Length Pull (K3583SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- JEFFREY ALEXANDER 192 mm Center-to-Center Brushed Oil Rubbed Bronze Sullivan Cabinet Pull (752-192DBAC)
- Kasaware Cabinet Handles & Pulls