Shop All Cabinet Handles & Pulls
Kasaware
5" Overall Length Spoon Foot Pull
Mfr # K9973BORB-2
Zoro # G503799163
product price: $8.96
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.92
$17.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 5"
- Width 3/16"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K9973BORB-2
- Zoro # G503799163
- UPC # 843512070662
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5" |
Width | 3/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 5" Overall Length Zinc Die Cast Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Oil Rubbed Bronze Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL Nail-in Chair Glides, 16PK (LLR49327)
- MSI Adella White Satin 18 In. X 18 In. Glazed Porcelain Floor And Wall Tile, 5PK (ZOR-PT-0229)
- NATIONAL HARDWARE CUP HOOK NKL 1IN 30PK (N119-730)
- BLUM Inset Left Hand Locking Device for 563/569 Tandem Slides (T51.1901.PS L)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-5/8" Overall Length Pull (K3583SN-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- EMTEK Satin Stainless Steel Pull S62008SS (S62008SS)
- Kasaware Cabinet Handles & Pulls