Shop All Cabinet Handles & Pulls
Kasaware
5-1/8" Overall Length Transitional Pull
Mfr # K6343SN-8
Zoro # G803800897
product price: $39.19
/pk 8, $4.90/ea
$39.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 5-1/8"
- Width 3/4"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K6343SN-8
- Zoro # G803800897
- UPC # 843512066290
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 5-1/8" |
Width | 3/4" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
5-1/8" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Astragal, Aluminum, 1-1/4in.H, PK2 (125NDKB-96x2)
- HARDWARE RESOURCES Soft-close Appliance Lift (ML-1CH)
- GARLOCK Gasket, Size 1 1/2 In, Tri-Clamp, EPDM (40MPE-150)
- TOUGHBUILT 7.3 in. W X 6.2 in. H X 1.00 in. D Bracket Set Plastic Black/Yellow (TB-CT-150-2BES)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- HICKORY HARDWARE Pull 5-1/16 Inch (128mm) Center to Center (P3433-VB)
- Kasaware Cabinet Handles & Pulls