Shop All Cabinet Handles & Pulls
Kasaware
4" Overall Length Flared Foot Square Pull
Mfr # K3133SN-8
Zoro # G603800813
$40.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 4"
- Width 5/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasaware
- MFR # K3133SN-8
- Zoro # G603800813
- UPC # 843512066139
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4" |
Width | 5/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
4" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE Steel Double Bracket 300 (N193-904)
- NATIONAL GUARD Threshold, Fluted Top, 3 ft., Aluminum Mill (653-36)
- ZORO SELECT Concave Door Stop, Rubberhite (4JG96)
- MSI Ice Interlocking 12 In. X 12 In. X 8 Mm Glass Mesh-Mounted Mosaic Tile, 10PK (ZOR-MD-0234)
- KASAWARE 3-11/16" Overall Length Cup Pull (K3833SN-2)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-8)
- AMEROCK BP29355G10-5PACK 3-3/4" (96 mm) CTC Candler Cab Pull Satin Nickel (BP29355G10-5PACK)
- Kasaware Cabinet Handles & Pulls