Shop All Cabinet Handles & Pulls
Kasaware
4" Overall Length Flared Foot Square Pull
Mfr # K3133BORB-2
Zoro # G203800756
product price: $12.28
/pk 2, $6.14/ea
$12.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 4"
- Width 5/8"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K3133BORB-2
- Zoro # G203800756
- UPC # 843512070143
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4" |
Width | 5/8" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 4" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Oil Rubbed Bronze Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Access Door, Insulated, Alum, 24x24In (2VE93)
- NATIONAL MFG/SPECTRUM BRANDS HHI 412 CHR Key Hasp Lock (N183-780)
- OEM OEM: NEW: 2019 KIA SEDONA 6 BUTTON FLIP KEY TQ8-RKE-4F37 (YP PE 6BT) PN: 95430-A9350 (RFK-KIA-9350)
- DORMAKABA Manual Hydraulic Stanley QDC 100 Door Closer Extra Heavy Duty Interior and Exterior, Silver (QDC116R689LH)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 3-5/8" Overall Length Pull (K3583SN-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- EMTEK Edge Cabinet Pull with 4 in Center to Center Polished Nickel Lifetime Finish (87110US14)
- Kasaware Cabinet Handles & Pulls