Shop All Cabinet Handles & Pulls
Kasaware
4" Overall Length Beveled Edge Bar Pull
Mfr # K2083PC-8
Zoro # G803799849
product price: $46.45
/pk 8, $5.81/ea
$46.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc
- Length 4"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K2083PC-8
- Zoro # G803799849
- UPC # 843512066108
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
4" Overall Length Cabinet Pull, 3" center to center, Polished Chrome, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S & W Level Mount, Anti-Vibe, 3/4-10, 3 in. Base (LP3-D6L)
- KONG USA Snap For Leashes B.Stirrup&Square Swiv Eye 3 / 4 (372200000YK)
- E-PLEX Electronic Lock, Satin Chrome, 12 Button (P2031XSLL62641)
- STRYBUC DUAL ACTION WOCD RH BLUE WHITE (50-2003RHBEW)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- RUSTICWARE Dbl Knuckle Cabinet Pull Nickel 6"CTC (973SN)
- Kasaware Cabinet Handles & Pulls