Shop All Cabinet Handles & Pulls
Kasaware
4-7/8" Overall Length Contemporary Pull
Mfr # K83796SN-8
Zoro # G403801546
product price: $41.95
/pk 8, $5.24/ea
$41.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 4-7/8"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K83796SN-8
- Zoro # G403801546
- UPC # 843512062933
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-7/8" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
4-7/8" Overall Length Cabinet Pull, 96mm center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 7-3/4" x 8" x 1/8" X-Large Rubber O-Rings 3PK (78263)
- TRANS ATLANTIC CO. VR531 Series Duronodic Grade 1 Commercial 36 in. Surface Vertical Rod Panic Exit Device (ED-VR531-DU)
- GLIDERITE HARDWARE 7-5/8 in. Center to Center Oil Rubbed Bronze Classic Euro Bar Pull - 4361-192-ORB (4361-192-ORB-1)
- GROTE Grommet, Closed Back, 2 1/2 In ID, PVC (92070)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-5/8" Overall Length Pull (K3583SN-8)
- RICHELIEU HARDWARE 11-5/16 in. (288 mm) Center-to-Center Chrome Contemporary Drawer Pull (BP8777288140)
- Kasaware Cabinet Handles & Pulls