Shop All Cabinet Handles & Pulls
Kasaware
4-7/8" Overall Length Contemporary Pull
Mfr # K83796BORB-8
Zoro # G003801472
product price: $41.94
/pk 8, $5.24/ea
$41.94
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 4-7/8"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K83796BORB-8
- Zoro # G003801472
- UPC # 843512062926
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-7/8" |
Width | 3/8" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
4-7/8" Overall Length Cabinet Pull, 96mm center to center, Oil Rubbed Bronze, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DON-JO 4" x 16" Pull Plate with 5-1/2" CTC Cast Pull (7110628)
- BLUM 110 Degree Soft-closing Inserta Half Overlay Hinge (71B3690)
- E900 HARDWARE SL730 30 in. Lock-End Extension Spring (0.177 in. No. 7 Wire) (SL730)
- ZORO SELECT O-Ring, Silicone, 3-1/4, 3.512, PK25 (U38883.012.0325)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- RICHELIEU HARDWARE 3 3/4 in (96 mm) Center-to-Center Honey Bronze Transitional Cabinet Pull (BP871696HBRZ)
- Kasaware Cabinet Handles & Pulls