Shop All Cabinet Handles & Pulls
Kasaware
4-5/8" Overall Length Half Foot Spoon Pull
Mfr # K4133SN-8
Zoro # G603801117
product price: $26.86
/pk 8, $3.36/ea
$26.86
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 4-5/8"
- Width 1/2"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K4133SN-8
- Zoro # G603801117
- UPC # 843512066207
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 1/2" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
4-5/8" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD 1-5/8" W x 95" H Anodized Aluminum Continuous Hinge (HD5400A-95)
- BALDWIN ESTATE Broached Spindles (0521.004)
- DEXTER Manual Hydraulic DCM1000 Series Medium Duty Surface Door Closers Surface Door Closer Medium Duty (DCM1000-STD-SLIM-RW/PA AL)
- CAMPBELL CHAIN & FITTINGS Campbell Zinc-Plated Steel Spring Snap 160 lb. cap. 2-3/4 in. L (T7645026)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- GLIDERITE HARDWARE 3-3/4 in. Center to Center Smooth Bar Pull - 4787-96-CHPG (4787-96-CHPG-1)
- Kasaware Cabinet Handles & Pulls