Shop All Cabinet Handles & Pulls
Kasaware
4-5/8" Overall Length Half Foot Spoon Pull
Mfr # K4133BORB-2
Zoro # G503801125
product price: $8.96
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.92
$17.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 4-5/8"
- Width 1/2"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K4133BORB-2
- Zoro # G503801125
- UPC # 843512070259
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 4-5/8" |
Width | 1/2" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
4-pack of 4-5/8" Overall Length Zinc Die Cast Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Oil Rubbed Bronze Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM-LOK Edge Trim, Alum Clip, 0.33 In W, 25 Ft (100B3X5/32-25)
- COMMAND ACCESS Electrified Latch Retraction Kits Von Duprin 33/35 & 98/99 Serie (CAT-MLRK1-VD)
- SESAMEE Huski Lock, 66 KA, CAT 30, 1-1/2", Hardened Steel Body, Chrome Plated Hardened Steel Shackle, 3/4" W (00096)
- SECURITY DOOR CONTROLS Cabinet Lock (295)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- RICHELIEU HARDWARE Chambly 1 7/8 in (48 mm) Diameter Antique English Traditional Cabinet Pull (BP80976AE)
- Kasaware Cabinet Handles & Pulls