Shop All Cabinet Handles & Pulls
Kasaware
3-7/8" Overall Length Rounded Pull
Mfr # K8173SN-8
Zoro # G303801547
product price: $36.95
/pk 8, $4.62/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-7/8"
- Width 7/16"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K8173SN-8
- Zoro # G303801547
- UPC # 843512066351
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-7/8" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-7/8" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Floor Guide, Steel, Anodized, 4-3/4"L x 1-13/31"W (8-232)
- ZORO SELECT Split Key Ring, 1 1/2 in Ring Size, 25 PK (1F100)
- ZORO SELECT Bumper, Rubber, Black, 1"H x 1"W, PK.10 (719RW-034S)
- JEFFREY ALEXANDER of the 128 mm Center-to-Center Matte Black Square Sutton Cabinet Bar Pull 20PK (635-128MB-20)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- HICKORY HARDWARE Pull 12 Inch Center to Center (H076135-SN)
- Kasaware Cabinet Handles & Pulls