Shop All Cabinet Handles & Pulls
Kasaware
3-7/8" Overall Length Rounded Pull
Mfr # K8173SN-2
Zoro # G003801557
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-7/8"
- Width 7/16"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasaware
- MFR # K8173SN-2
- Zoro # G003801557
- UPC # 843512070556
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-7/8" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-7/8" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKENA MILLWORK 58" Bottom Width x 60" Top Width x 5 1/2"H x 1"P Panel Crosshead (CRH06X58PN-3)
- JACKSON Dark Bronze 36 1285 Push Pad Concealed Vertical Rod Right Hand Reverse Bevel Panic Exit Device (311285R37313)
- PROSOURCE Hinge Strap Steel Ld 4In Zinc (LSH-Z04-013L)
- BEST Key Blank, TC Keyway, Standard, 7 Pins (1A1TC1KS473KS800)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- DELTANA Adjustable Pull 6-1/2" Satin Nickel (P311U15)
- Kasaware Cabinet Handles & Pulls