Shop All Cabinet Handles & Pulls
Kasaware
3-7/16" Overall Length Traditional Pull
Mfr # K9813SN-2
Zoro # G203799333
product price: $8.96
/pk 2, $4.48/ea
Sold in multiples of 2 for $17.92
$17.92
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-7/16"
- Width 7/16"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K9813SN-2
- Zoro # G203799333
- UPC # 843512070648
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-7/16" |
Width | 7/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-7/16" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST Grade 1 Classroom Mortise Lock, 14 Lever, S Rose, SFIC Housing Less Core, Satin Chrome Finish, Field (45H7R14S626)
- MACCOURT Type J Window Cover (W3625)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U524)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Chrome, Clips/Fasteners (870.32D)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- ROCKWOOD Recessed Pull Handle, Clips/Fasteners, Satin, Clips/Fasteners (860.32D)
- Kasaware Cabinet Handles & Pulls