Shop All Cabinet Handles & Pulls
Kasaware
3-5/8" Overall Length Pull
Mfr # K3583SN-8
Zoro # G303800434
product price: $42.52
/pk 8, $5.32/ea
$42.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-5/8"
- Width 3/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K3583SN-8
- Zoro # G303800434
- UPC # 843512066153
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-5/8" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-5/8" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HY-KO Key Blank Arrow Ar4 (11010AR4)
- NATIONAL GUARD Neoprene Seal, Aluminum, 5/16 In. (137NA-36)
- JMA JMA:TR47 / X217 Toyota Metal Key - SMALL HEAD (JMA) (JMA-TOYO-15E)
- PRO-LOK ProLok: Wrap- Simplex & Kaba from Mortise lock (PRL-EWP-661-S)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 3-11/16" Overall Length Cup Pull (K3833SN-2)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- AMEROCK Mergence 6-5/16 in 160 mm Center-to-Center Matte Black/Champagne Bronze Cabinet Pull (BP36860FBCZ)
- Kasaware Cabinet Handles & Pulls