Shop All Cabinet Handles & Pulls
Kasaware
3-5/8" Overall Length Pull
Mfr # K3583BORB-2
Zoro # G503800685
$12.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 3-5/8"
- Width 3/8"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasaware
- MFR # K3583BORB-2
- Zoro # G503800685
- UPC # 843512070181
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-5/8" |
Width | 3/8" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-5/8" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Oil Rubbed Bronze Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABA ILCO Deadlatch Lever Handle, Bronze (456-S-LH-01-DU)
- EKENA MILLWORK 94H x 3/8T Adjustable Wood Slat Wall Panel Kit w/ 1W Slats, Red Oak contains 42 Slats (SWW84X94X0375RO)
- BEST Key Blank, BEST Lock, Standard, J Keyway (1A1J1KS473KS800NKW)
- TELL Lever Ext Keyed Sat Chr (EX100005)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- RICHELIEU HARDWARE 12 5/8 in (320 mm) Center-to-Center Brushed Nickel Contemporary Drawer Pull (BP814320195)
- Kasaware Cabinet Handles & Pulls