Shop All Cabinet Handles & Pulls
Kasaware
3-3/8" Overall Length Square Bar Pull
Mfr # K7063PC-2
Zoro # G603801636
product price: $11.76
/pk 2, $5.88/ea
$11.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Polished Chrome
- Material Zinc
- Length 3-3/8"
- Width 3/8"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K7063PC-2
- Zoro # G603801636
- UPC # 843512070464
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/8" |
Width | 3/8" |
Details
Finish | Polished Chrome |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-3/8" overall length square bar Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screwss. Polished Chrome Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PREMIER LOCK Entry Trim Lever For Panic Exit Device (PE-LS)
- PRIME-LINE Black Push Button Latch with Tie Down (K 5071)
- EEZER PRODUCTS .940in X 5in X .125in Black Handle Grip, Vinyl Form (100200)
- ZORO SELECT Alnico 5 Magnet Assembly, 18 lb. Pull (6XY81)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- DYNASTY HARDWARE Dynasty Hardware P-1001-SN European 5.75 in. Bar Pull Cabinet Pull; Satin Nickel (P-1001-SN)
- Kasaware Cabinet Handles & Pulls