Shop All Cabinet Handles & Pulls
Kasaware
3-3/4" Overall Length Tapered Pull
Mfr # K7553SN-2
Zoro # G703801536
product price: $10.60
/pk 2, $5.30/ea
Sold in multiples of 2 for $21.20
$21.20
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-3/4"
- Width 3/8"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K7553SN-2
- Zoro # G703801536
- UPC # 843512070488
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/4" |
Width | 3/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-3/4" Overall Length Zinc Die Cast Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1 in W x 72 in H Stainless steel Continuous Hinge (4PB39)
- SCHLAGE ELECTRONICS Electromagnetic, M400 (M450)
- NATIONAL HNGE SRFCE MNT 3-1/2 in. SN (N830437)
- REV-A-SHELF Rev-A-Shelf Contemporary Cloud 2Shelf Blind Corner Organizer for Blind Right Cabinet (5372-21-MP-L)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-5/8" Overall Length Pull (K3583SN-8)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- HICKORY HARDWARE Pull 3-3/4 Inch (96mm) Center to Center (P3011-VBZ)
- Kasaware Cabinet Handles & Pulls