Shop All Cabinet Handles & Pulls
Kasaware
3-3/4" Overall Length Rounded Square Pull
Mfr # K9403SN-2
Zoro # G703799048
product price: $12.28
/pk 2, $6.14/ea
$12.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-3/4"
- Width 3/4"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K9403SN-2
- Zoro # G703799048
- UPC # 843512070600
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-3/4" |
Width | 3/4" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-3/4" Overall Length Zinc Die Cast Cabinet Pull. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screws. Satin Nickel Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ADAMS RITE HD Deadlatch, 1-1/2" BS, w/ Bolt Holdback, Less Stk, US28 (4920AN-45-000-628)
- EBERHARD MANUFACTURING CO Spring Fastener (EMC 5697-C PL)
- ELEMENTS BY HARDWARE RESOURCES 5-1/2" Brushed Oil Rubbed Bronze Pilltop Double Prong Wall Mounted Hook (YD60-550DBAC)
- CODEL DOORS 32" x 80" x 1-3/8" Primed 10-Lite with Clear Tempered Glass Interior French 4-9/16" LH Prehung Door (2868pri1310CLETLH10B4916)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 4-7/8In. Overall Length Contemporary Pull, 2Pk, 2PK (K83796SBZ-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- AMEROCK BP53530G10-5PACK 6-5/16" (160 mm) CTC Mulholland Cab Pull Satin Nickel (BP53530G10-5PACK)
- Kasaware Cabinet Handles & Pulls