Shop All Cabinet Handles & Pulls
Kasaware
3-1/2" Overall Length Square Pull
Mfr # K4413SN-8
Zoro # G403801201
product price: $42.55
/pk 8, $5.32/ea
$42.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-1/2"
- Width 5/8"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K4413SN-8
- Zoro # G403801201
- UPC # 843512066238
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/2" |
Width | 5/8" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-1/2" Overall Length Cabinet Pull, 3" center to center, Satin Nickel, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Neoprene Cam and Groove Gasket for 3" Hose Coupling (ZUSA-CAM-N-3)
- BEST Keyed Padlock, Coreless, Long Shackle, Rectangular Brass Body, Stainless Steel Shackle, 7/8 in W (21B770L)
- SCHLAGE LOCK TPL Option Spring Latch (40-250 605 TRIPLE OPTION)
- NATIONAL GUARD Safety Glass, 11" H, 1/4" Thickness (L-TG-1/4" 11"x11)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- KASAWARE 3-5/8" Overall Length Pull (K3583SN-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083PC-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- Kasaware Cabinet Handles & Pulls