Shop All Cabinet Handles & Pulls
Kasaware
3-1/2" Overall Length Plain Square Pull
Mfr # K1213BORB-8
Zoro # G903799978
product price: $36.95
/pk 8, $4.62/ea
$36.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 3-1/2"
- Width 9/16"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K1213BORB-8
- Zoro # G903799978
- UPC # 843512066078
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-1/2" |
Width | 9/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
3-1/2" Overall Length Cabinet Pull, 3" center to center, Oil Rubbed Bronze, 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIXSON 19510BRH Right Hand 3/4" Offset Hung Pivot Set Oil Rubbed Bronze (19510BRH)
- MAG-MATE Rectangular Fixture Magnet, 58 lb. Pull (LC2362)
- IVES Stops, Holders and Bumpers (FS9 US26D)
- PALMETTO PACKING Packing Seal, 7/16 Sq In., 10 Ft (5000)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- RICHELIEU HARDWARE 5 1/16-inch (128 mm) Center to Center Brushed Nickel Traditional Cabinet Pull (BP8695128195)
- Kasaware Cabinet Handles & Pulls