Shop All Cabinet Handles & Pulls
Kasaware
3-11/16" Overall Length Cup Pull
Mfr # K3833SN-6
Zoro # G203800848
product price: $28.52
/pk 6, $4.75/ea
$28.52
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Satin Nickel
- Material Zinc
- Length 3-11/16"
- Width 1-5/16"
- Includes Twelve 8-32 x 1" and (12) 1-3/4" breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K3833SN-6
- Zoro # G203800848
- UPC # 843512066184
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-11/16" |
Width | 1-5/16" |
Details
Finish | Satin Nickel |
Material | Zinc |
Includes | Twelve 8-32 x 1" and (12) 1-3/4" breakaway screws (Included) |
Description
3-11/16" Overall Length Cup Pull, 3" center to center, Satin Nickel, 6-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Pull Pocket Door Satin Nickel (N 7274)
- TRIMLITE 26" x 80" Primed 2-Panel Interior Flat Panel Door with Ovolo Bead (2268pri8082)
- PRECISION Non Locking Mullion, Standard (RM0822600)
- EKENA MILLWORK 2 3/4"H x 2 3/4"P x 3 7/8"F x 94 1/2"L Dentil Crown Moulding (MLD02X02X03DE)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063PC-8)
- KASAWARE 3-11/16" Overall Length Cup Pull (K3833SN-2)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- RICHELIEU HARDWARE 6 5/16 in (160 mm) Center-to-Center Honey Bronze Contemporary Drawer Pull (BP8282160HBRZ)
- Kasaware Cabinet Handles & Pulls