Shop All Cabinet Handles & Pulls
Kasaware
3-11/16" Overall Length Cup Pull
Mfr # K3833BORB-2
Zoro # G103800450
product price: $12.28
/pk 2, $6.14/ea
$12.28
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Brushed Oil Rubbed Bronze
- Material Zinc
- Length 3-11/16"
- Width 1-5/16"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K3833BORB-2
- Zoro # G103800450
- UPC # 843512070211
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-11/16" |
Width | 1-5/16" |
Details
Finish | Brushed Oil Rubbed Bronze |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
2-pack of 3-11/16" Overall Length Small Cup Cabinet Pulls. Holes are 3" center-to-center. Packaged with (4) 8/32" x 1" and (4) 1-3/4" breakaway screwss. Oil Rubbed Bronze Finish.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KWIKSET Top Battery Holder 909/911 (83307-001)
- ZORO SELECT O-Ring, Buna N, 3.0mm W, PK10 (M38801.030.0250)
- YALE Latchbolt, Satin Chrome Finish (MCD238 626)
- BEST 2" W x 4-1/2" H Satin Chrome Door and Butt Hinge (F179 4 5X4 5 DOOR HINGE 26D STL)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SN (K2943SN-6)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-8)
- KASAWARE 5In. Overall Length Spoon Foot Pull, 8Pk, 8PK (K9973MB-8)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, SBZ (K2943SBZ-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213SN-2)
- JEFFREY ALEXANDER 128 mm Center-to-Center Gun Metal Belcastel 1 Cabinet Pull (MO6373-128DACM)
- Kasaware Cabinet Handles & Pulls