Shop All Cabinet Handles & Pulls
Kasaware
3-11/16" O.L. Cup Pull, 3" center to center, MB
Mfr # K3833MB-6
Zoro # G903800391
product price: $32.42
/pk 6, $5.40/ea
$32.42
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Zinc
- Length 3-11/16"
- Width 1-5/16"
- Includes Twelve 8-32 x 1" and (12) 1-3/4" breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K3833MB-6
- Zoro # G903800391
- UPC # 840002556200
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-11/16" |
Width | 1-5/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Twelve 8-32 x 1" and (12) 1-3/4" breakaway screws (Included) |
Description
3-11/16" Overall Length Cup Pull, 3" center to center, Matte Black, 6-pack
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Silicone O-Ring, Dash 386 (ZUSAS70FDA386)
- FROST KING 5/8"W x 3/16"H x 17'L, Felt Weatherseal, Gray (S258/17H)
- MAG-MATE Flexible Magnet Sheets 0.030"th x 24.37 (MRS030X2437X010)
- M-D 0 Door Bottom, 36 in L, 114 in W, 716 in H, Aluminum (5512)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-8)
- KASAWARE 4" Overall Length Beveled Edge Bar Pull (K2083SN-8)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 3-3/4" Overall Length Rounded Square Pull (K9403SN-8)
- KASAWARE 154mm Overall Length Bar Pull (K39496SS-8)
- KASAWARE 136 mm (5-3/8") O.L. Cabinet Pull, 3" center to center, MB (K2943MB-6)
- BERENSON Advantage Wire Pulls 4 inch CC Satin Chrome Steel Pull (6130-2SC-P)
- Kasaware Cabinet Handles & Pulls