Shop All Cabinet Handles & Pulls
Kasaware
3-11/16" O.L. Cup Pull , 3" center to center, MB
Mfr # K3833MB-2
Zoro # G903800360
product price: $13.45
/pk 2, $6.73/ea
$13.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Matte Black
- Material Zinc
- Length 3-11/16"
- Width 1-5/16"
- Includes Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K3833MB-2
- Zoro # G903800360
- UPC # 840002556187
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 3-11/16" |
Width | 1-5/16" |
Details
Finish | Matte Black |
Material | Zinc |
Includes | Four 8-32 x 1" and (4) 1-3/4 breakaway screws (Included) |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PAWLING Corner Guard, Smooth, Clear, 90 Deg., 3/4"W X 48"H (CG-16-4-132)
- WRIGHT PRODUCTS Door Stop Spring Chain, Zinc Plate (V11)
- 3M $SUPER WEATHERSTRIP ADHES-YELLOW (3M8001)
- INTERNATIONAL DOOR CLOSER Manual International Door Closer 883 Surface Applied Closer Interior and Exterior (883AL)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 3-7/8" Overall Length Rounded Pull (K8173SN-2)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 3-11/16" Overall Length Cup Pull (K3833SN-2)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- CROWN 4" Bar Cabinet Pull with 2-1/2" Center to Center Diameter Satin Nickel Finish (CHP104SN)
- Kasaware Cabinet Handles & Pulls