Shop All Drawer Slides
Kasaware
22"Heavy Duty Soft-close Ball Bearing Drawer Slides, 1 pair
Mfr # KFSBS22Z-A-2
Zoro # G303802292
product price: $24.39
/ea
$24.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # KFSBS22Z-A-2
- Zoro # G303802292
- UPC # 843512067563
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• 1 pair of 22" Soft-close Ball Bearing Drawer Slides • Screws and installation instructions included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MID ATLANTIC RUBBER Rubber Grommet - 3/16" x 1/4" x 5/16" x 7/16" x 3/8", PK 50 (OMAR-2552-50PK)
- TRIMCO Urban Coat Hook Satin Stainless Steel (3072.63)
- RUBBER-CAL "Block-Grip" Vinyl Flooring Rolls - 2 mm x 4 ft x 8 ft Roll - Brown (03-211)
- ZORO SELECT Ext Spring, Ultra Precision, 1 3/8 OAL, PK3 (1NAW5)
- KASAWARE 18"Heavy Duty Ball Bearing Drawer Slides, 1 pair (KFSBN18Z-A-2)
- KASAWARE 22" Side Mount Drawer Slides, 1 pair (KFSEN22Y-A-2)
- KASAWARE Side Mount Drawer Slide Rear Mounting Brackets (KFSENRB-A-2)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- KASAWARE 22"Heavy Duty Ball Bearing Drawer Slides, 1 pair (KFSBN22Z-A-2)
- HARDWARE RESOURCES 26"Heavy Duty 100 lb Full Extension Side Mount Ball Bearing Slides (303FU26)
- Kasaware Drawer Slides