Shop All Drawer Slides
Kasaware
22"Heavy Duty Ball Bearing Drawer Slides, 1 pair
Mfr # KFSBN22Z-A-2
Zoro # G403802369
product price: $23.01
/ea
$23.01
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Finish Zinc
- Height 45 mm
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # KFSBN22Z-A-2
- Zoro # G403802369
- UPC # 843512067525
- Country of Origin China
- Category Drawer Slides
Dimensions
Height | 45 mm |
Details
Finish | Zinc |
Material | Steel |
Description
• Screws and installation instructions included
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE 7 9/16 in (192 mm) Center-to-Center White Contemporary Drawer Edge Pull (BP989819230)
- SARGENT Lever Lockset, Mechanical, Storeroom (28-65G04 KL 26D)
- NATIONAL MFG/SPECTRUM BRANDS HHI 6 HD Zinc Barrel Bolt (N162-388)
- VIEGA Viega ProPress FKM sealing element, 1-1/2" (dull black) (17818)
- KASAWARE Side Mount Drawer Slide Rear Mounting Brackets (KFSENRB-A-2)
- KASAWARE Soft-close Ball Bearing Slide Rear Mounting Bracket Pack (KFSBSRB-A-2)
- KASAWARE 18" Side Mount Drawer Slides, 1 pair (KFSEN18Y-A-2)
- KASAWARE 18"Heavy Duty Soft-close Ball Bearing Drawer Slides, 1 pair (KFSBS18Z-A-2)
- KASAWARE 20" Side Mount Drawer Slides, 1 pair (KFSEN20Y-A-2)
- KASAWARE 22"Heavy Duty Soft-close Ball Bearing Drawer Slides, 1 pair (KFSBS22Z-A-2)
- BLUM Nylon Tandem Rear Block for Pullout Shelves (T51.7000.01)
- Kasaware Drawer Slides