Shop All Cabinet Handles & Pulls
Kasaware
154mm Overall Length Bar Pull
Mfr # K39496SS-8
Zoro # G903801091
product price: $36.80
/pk 8, $4.60/ea
$36.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Stainless Steel
- Material Stainless Steel
- Length 154 mm
- Width 1/2"
- Includes Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included)
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kasaware
- MFR # K39496SS-8
- Zoro # G903801091
- UPC # 843512062995
- Country of Origin China
- Category Cabinet Handles & Pulls
Dimensions
Length | 154 mm |
Width | 1/2" |
Details
Finish | Stainless Steel |
Material | Stainless Steel |
Includes | Sixteen 8-32 x 1" and (16) 1-3/4 breakaway screws (Included) |
Description
154mm Overall Length Cabinet Pull, 96mm center to center, Stainless Steel , 8-pack
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFELOCK Regina Knob Passage Lock with RCAL Latch and RCS Strike Matte Black Finish (SK1000RG-514)
- HAGER Gray Plate 307D (307D)
- ADAMS RITE AdamsRitePOWER SUPPLY FOR LR/MLR DEVICE 115/230 VAC INPUT 1.6 AMP OUTPUT CONTROLS UP TO 2 DEVICES (ADR-PS-EXIT-POWERSUPPLY)
- BEST Mortise Lockset 40H Rose, Series 40H Series, Grd. 1, Privacy (45H0L15H626)
- KASAWARE 3-1/2" Overall Length Plain Square Pull (K1213BORB-8)
- KASAWARE 3-3/8" Overall Length Square Bar Pull (K7063SN-8)
- KASAWARE 4-5/8" Overall Length Half Foot Spoon Pull (K4133BORB-2)
- KASAWARE 3-3/8In. Overall Length Square Bar Pull, 2Pk, 2PK (K7063SBZ-2)
- KASAWARE 3-11/16" Overall Length Cup Pull (K3833SN-2)
- KASAWARE 4-7/8" Overall Length Contemporary Pull (K83796SN-2)
- RICHELIEU HARDWARE 1 1/4 in (32 mm) Center-to-Center Champagne Bronze Contemporary Drawer Pull (BP426CHBRZ)
- Kasaware Cabinet Handles & Pulls