Shop All Cabinet Knobs
Kasaware
1" Diameter Rounded Square Knob
Mfr # K940SN-10
Zoro # G003799311
$32.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Zinc
- Finish Satin Nickel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kasaware
- MFR # K940SN-10
- Zoro # G003799311
- UPC # 843512066047
- Country of Origin China
- Category Cabinet Knobs
Details
Material | Zinc |
Finish | Satin Nickel |
Description
1" Diameter Cabinet Knob, Satin Nickel, 10-pack
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL GUARD Lite Kit, Steel (L-FRA100-RD-12)
- RAYMOND ISO D Die Spring, Hvy Duty, 50mmx76mm (305812D)
- MAGIC SLIDERS Vinyl Self Adhesive Bumper Pads Clear Square 3/4 in. W X 3/4 in. L 6 pk, 6PK (78221)
- PEMKO Saddle Threshold, 6 ft. L, Fits 72 in. W (171 A X 72" SS/MS&ES10)
- KASAWARE 1-1/4" Diameter Oval Knob (K460SN-4)
- KASAWARE 1-1/8" Overall Length Transitional Knob (K083SN-10)
- KASAWARE 1-1/4" Diameter Ring Knob. 4-pack, (K591SN-4)
- KASAWARE 1-3/16In. Diameter Flat Round Knob W/ Step, 4Pk, 4PK (K997MB-4)
- KASAWARE 1-1/4" Diameter Traditional Knob with Stepped Ring (K236BORB-10)
- RICHELIEU HARDWARE 1 3/8 in (35 mm) Burnished Brass Traditional Cabinet Knob (2440135BB)
- JEFFREY ALEXANDER 1-1/4" Overall Length Brushed Gold Square Renzo Cabinet Knob (141BG)
- Kasaware Cabinet Knobs