Shop All Bottles & Jars
Kartell
Rectangular Bottles, 52mm H, Natural, PK10
Mfr # 226295-0025
Zoro # G302716408
product price: $14.99
/pk 10, $1.50/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, REACH, RoHS
- Closure Material Polypropylene
- Mouth Wide
- Labware Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kartell
- MFR # 226295-0025
- Zoro # G302716408
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Labware Width - Metric | 34 mm |
Labware Height - Metric | 52 mm |
Labware Width - English | 1.34 in |
Labware Depth - English | 1.26 in |
Labware Height - English | 2.04 in |
Labware Depth - Metric | 32 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 18 mm |
Overall Depth - Metric | 32 mm |
Overall Width - Metric | 34 mm |
Overall Height - Metric | 52 mm |
Description
Graduated Rectangular Bottles, Body Color Natural, Body Material HDPE, Bottle Type Graduated, Capacity - Metric 25 mL, Capacity - English 0.84 fl oz, Overall Height - Metric 52 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polypropylene, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 5 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARING COMMERCIAL Lab Blender, 1L, 9-3/4 x 8 x 13-7/8 (7010S)
- TAYLOR TAYLOR R-0008-A TAYLOR No.8 TOTAL ALKALINITY (TTR0008A)
- WHEATON Sample Vial, 4mL, PK144 (224982)
- DYNALON Translucent/ White 500mL Wash Bottle, 5 Pack (506935-0001)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- SP SCIENCEWARE Bottle, Wide, 32 Oz, PP, PK6 (F10632-0008)
- NALGENE Bottle, 218 mm H, Natural, PK4 (2015-1000)
- GLOBE SCIENTIFIC Bottle, 302 mm H, Natural, 163 mm Dia (7174000)
- GLOBE SCIENTIFIC Flange Cap, Yellow, Polyethylene, PK1000 (116152Y)
- TRICORBRAUN 16.5 Ml Pet Cylinder Transparent Black, Round, Nozzle, Opaque Black Crc/Te Cap W/Breakaway Band (137666)
- LABELMASTER Bottle Cap, Polyseal Phenolic (KC33PS)
- Kartell Labware