Shop All Bottles & Jars
Kartell
Rectangular Bottles, 210mm H, Natural, PK6
Mfr # 226295-2000
Zoro # G702716398
product price: $68.99
/pk 6, $11.50/ea
$68.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, REACH, RoHS
- Pre-Cleaned None
- Mouth Wide
- Sterile/Non-Sterile Non-Sterile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kartell
- MFR # 226295-2000
- Zoro # G702716398
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 210 mm |
Labware Height - English | 8.27 in |
Labware Depth - English | 3.94 in |
Labware Width - Metric | 134 mm |
Labware Width - English | 5.27 in |
Labware Depth - Metric | 100 mm |
Overall Width - Metric | 134 mm |
Mouth Size | Wide |
Neck Inside Diameter - Metric | 58 mm |
Overall Height - Metric | 210 mm |
Overall Depth - Metric | 100 mm |
Description
Graduated Rectangular Bottles, Body Color Natural, Body Material HDPE, Bottle Type Graduated, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 210 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polypropylene, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNITED SCIENTIFIC Test Tube Rack, Wire, Epoxy-Coated, 24 p (TTWE03)
- HEATHROW SCIENTIFIC Hand Tally Counter (HS6594)
- SP SCIENCEWARE SPINBAR, RARE EARTH, OCTAGON, 2X3/8 (F37102-0238)
- UNITED SCIENTIFIC CrystalClear Crystallizing Dish 2000mL, Flat Bottom, Borosilicate Glass (UNCRDSH-FB-2000)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- QORPAK Bottle, 32 oz, PK12 (GLC-01717)
- MENDA Bottle, One-Touch Pump, 8 oz, Blue (35288)
- TRICORBRAUN 1 Oz Glass Jar, Round, Clear, 38-400 Gpi Finish Straight Sided Slim Cream (011382)
- DYNALON QUICK MIST DISPENSER 16 OZ, PK4 (605144)
- BEL-ART Bel-Art Scienceware Screw-On Economy Dip (F36786-0016)
- EZRED IN A JAR (12pk) 501 (EZBK50112PCK)
- Kartell Labware