Shop All Bottles & Jars
Kartell
Rectangular Bottles, 176mm H, Natural, PK6
Mfr # 226295-1000
Zoro # G802716403
$44.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Autoclavable No
- Standards FDA, REACH, RoHS
- Product Type Graduated Rectangular Bottle
- Includes Closure Yes
- Closure Material Polypropylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kartell
- MFR # 226295-1000
- Zoro # G802716403
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Labware Height - Metric | 176 mm |
Labware Height - English | 6.93 in |
Labware Depth - English | 3.15 in |
Labware Width - English | 4.05 in |
Labware Width - Metric | 103 mm |
Labware Depth - Metric | 80 mm |
Mouth Size | Wide |
Overall Width - Metric | 103 mm |
Overall Depth - Metric | 80 mm |
Overall Height - Metric | 176 mm |
Neck Inside Diameter - Metric | 58 mm |
Description
Graduated Rectangular Bottles, Body Color Natural, Body Material HDPE, Bottle Type Graduated, Capacity - Metric 1 L, Capacity - English 33.81 fl oz, Overall Height - Metric 176 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polypropylene, Closure Color White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 100 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIGI-SENSE Professional Thermohygrometer with NIST- (20250-21)
- NALGENE Graduated Cylinder, 500 mL, 62 mm Dia (3662-0500)
- ESCALI Escali L600 High Precision Digital Lab Scale, 600g x 0.1g, Stainless Steel Removable Top (L600)
- CELLTREAT Aspirating Bulb, Bag, Black, Rubber, PK12 (229279)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- PIPELINE PACKAGING Child Resistant PP Closure, 38-400 (05-16-016-00159)
- BEL-ART Safety Wash Bottles, Acetone, 4/PK (249150)
- SP SCIENCEWARE Translucent 500mL Wash Bottle, 6 Pack (F11646-0621)
- QORPAK Bottle, Narrow, 1 Oz, Boston Round, PK48 (GLC-01087)
- WHEATON BOD Bottle, 300mL, PK24 (227497-00)
- DYNALON Dropper Bottle, 125mL/4 oz., Natural, PK12 (605065-0040)
- Kartell Labware