Shop All Bottles & Jars
Kartell
Bottle, 50mL, Wide, PK10
Mfr # 226295-0050
Zoro # G6443997
product price: $21.19
/pk 10, $2.12/ea
$21.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Labware Capacity - Metric 50 mL
- Labware Capacity - English 1.7 oz
- Capacity 50ml
- Mouth Wide
- Height 70mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kartell
- MFR # 226295-0050
- Zoro # G6443997
- Country of Origin Italy
- Category Bottles & Jars
Dimensions
Height | 70mm |
Width | 38mm |
Depth | 38mm |
Labware Height - Metric | 70 mm |
Screw Closure Size | 24mm |
Diameter | 32 mm |
Labware Depth - Metric | 38 mm |
Labware Width - Metric | 38 mm |
Labware Height - English | 2.75 in |
Overall Depth - Metric | 38 mm |
Overall Width - Metric | 38 mm |
Overall Height - Metric | 70 mm |
Neck Inside Diameter - Metric | 24 mm |
Body Diameter - Metric | 32 mm |
Mouth Size | Wide |
Description
Bottle, Body Color Clear, Body Material HDPE, Body Diameter - Metric 32 mm, Bottle Type Sampling, Capacity - Metric 50 mL, Capacity - English 1.69 fl oz, Overall Height - Metric 70 mm, Clarity Translucent, Closure Included Yes, Closure Liner Material Polyethylene, Closure Color Clear/White, Mouth Size Wide, Autoclavable No, Graduated Yes, Sterile/Non-Sterile Non-Sterile, Pre-Cleaned None, Graduation Increments - Metric 10 mL, Closure Material Polypropylene
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SP SCIENCEWARE BURET SELF-ZEROING GLASS 25 ML (H37918-0111)
- KIMBLE CHASE Volumetric Flask, 250mL, PK12 (28014-250)
- HEXARMOR Face Shield Window (17-27001)
- CYTIVA WHATMAN Qualitative Fltr Paper, CFP3, 5.5cm, PK100 (1003-055)
- KARTELL Rect. Bottle, Graduated, HDPE, 250mL, PK10 (226295-0250)
- MENDA Dispensing Bottle, 4 oz., Imprinted (35396)
- GLOBE SCIENTIFIC Flange Cap, White, Polyethylene, PK1000 (116152W)
- HEATHROW SCIENTIFIC Wash Bottle, Color Coded, Wde, Clr/Blue, PK6 (HS120249)
- ZORO SELECT Specimen Container, 8 oz, PK500 (4220)
- LAB SAFETY SUPPLY Bottle, 60 mL, 2 Oz, Narrow Mouth, PK12 (6FAJ0)
- TRICORBRAUN 4 Oz Pet Jar Clear, Round, 89-400, Low Profile (132918)
- Kartell Labware