Shop All Chips, Pretzels and Popcorn
Kars
Sweet N Salty Mix Nuts, 24 PK
Mfr # AVT-SN08387
Zoro # G4500828
product price: $32.85
/pk 24, $1.37/ea
$32.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flavor Sweet 'N Salty Mix
- Size 2 oz
- Snack Food Type Trail Mix, Nuts & Seeds
- Weight 3 lbs
- Capacity 2 oz
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kars
- MFR # AVT-SN08387
- Zoro # G4500828
- UPC # 077034099225
- Country of Origin United States
- Category Chips, Pretzels and Popcorn
Dimensions
Size | 2 oz |
Item Size | 2 oz |
Details
Flavor | Sweet 'N Salty Mix |
Snack Food Type | Trail Mix, Nuts & Seeds |
Item | Nuts |
Weight | 3 lbs |
Capacity | 2 oz |
Features | Contains Dairy, Contains Nuts, Gluten Free |
Packing Type | Packet |
Packs per Case | 1 |
Items per Pack | 24 |
Description
Nuts, Packs per Case 1, Product Type Nuts, Flavor Sweet N Salty, Items per Pack 24, Item Size 2 oz, Package Quantity 24
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN HART Door Gasket Kit 5 Pan I (857085-2)
- WHIRLPOOL Dryer Wheel Blower (Y303836)
- RANKIN-DELUX Pilot Valve 1/8 Mpt X 3/16 Cc (RDHP-16A)
- BAKERS Baker Chocolate Semi Sweet 4 oz., PK12 (10043000054021)
- KARS Snack Mix, Variety Pack, 3 lb, 18/BX, Multi PK (KARSN08826)
- KARS Kar's Sweet and Salty Mixed Nuts, 24 PK (SN08387)
- CHEFS COMPANION Chefs Companion Wip-It Whipped Topping Mix 1lbs, PK12 (54307)
- POPCHIPS Popchips 0.8 oz. Barbeque Potato Kosher Popped Chip Snack, PK24 (10082666722004)
- DOLE Dole Lactose Free Raspberry Soft Serve Mix 4.6lbs, PK4 (D551-A6120)
- DEVANCO Devanco Hot Giardiniera 1 gal. Jug, PK4 (GIAR)
- HEINZ Heinz Marinara Sauce Dipping Cup 2 oz., PK60 (10013000529300)
- Kars Snacks & Sweets