Shop All Snack Nuts
Kars
Nuts, PK 18
Mfr # 8826
Zoro # G609192738
product price: $50.59
/pk 18, $2.81/ea
$50.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Package Type Packet
- Product Type Nuts
- Flavor All Energy, Raisin Almond Cashew, Sweet 'N Salty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kars
- MFR # 8826
- Zoro # G609192738
- UPC # 00077034088250
- Country of Origin United States
- Category Snack Nuts
Dimensions
Item Height | 5 1/4 in |
Item Length | 13 1/2 in |
Item Size | 2.75 oz, 3 oz, 3.5 oz |
Item Width | 5 3/8 in |
Details
Item | Nuts |
Package Type | Packet |
Product Type | Nuts |
Items per Pack | 18 |
Flavor | All Energy, Raisin Almond Cashew, Sweet 'N Salty |
Description
Nuts, Product Type Nuts, Flavor All Energy, Raisin Almond Cashew, Sweet 'N Salty, Items per Pack 18, Pack Size 57.5 oz, Item Height 5 1/4 in, Item Size 2.75 oz, 3 oz, 3.5 oz, Item Width 5 3/8 in, Item Length 13 1/2 in, Package Type Packet, Package Quantity 18
Restrictions
- This item has been restricted from sale in the following states: AA, AE, AK, AP, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JIF Peanut Butter, 1.5 oz, 36 Ct, PK36 (24143)
- KASON ® - 10077L00004Clatch For - Part# 77L00004C (77L00004C)
- NORLAKE Fan Assembly With Blade 230V Ecd0303 (161117)
- MANITOWOC Control, Ice Thickness For - Part# 200802 (200802)
- KARS Kars Salted Peanuts 2.5 oz Bagged (8237)
- KARS Kars Salted Cashews 1.5 oz Bagged (1201)
- KARS Nuts, PK 24 (83610)
- KARS Trail Mix Variety Pack, Assorted Flavors, PK24 (83610)
- KARS Peanuts, Salted, Roasted, 2.5 oz, 12/BX PK (KARSN08237)
- KARS Trail Mix Variety Pack, Assorted Flavors, PK18 (8826)
- DAVID SEEDS David Original Roasted Salted Sunflower Seeds 5.25 oz Pegged (496432)
- Kars Snacks & Sweets