Shop All Annular Cutters
Karnasch
Annular Cutters, 2" Dia. Hard-Line Carbi
Mfr # 201640130
Zoro # G000480199
product price: $137.99
/ea
Free Shipping & Returns
$137.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karnasch
- MFR # 201640130
- Zoro # G000480199
- Country of Origin United States
- Category Annular Cutters
Details
Item | Annular Cutters, 2" Dia. Hard-Line Carbi |
Description
Annular Cutters, 2 In. Dia. Hard-Line Carbi
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG HSS End Mill, 1in.dia., 6in.Cut L (5585108)
- WESTWARD Jobber Length Drill Bit, Drill Bit Size 11/32 in, Drill Bit Point Angle 118 Degrees, Black Oxide (4UL60)
- DRILL AMERICA 5/8"-82 HSS 6 Flute Chatterless Countersink (DEWCHAT5/8-82)
- CS UNITEC Non Sparking Wrench, Combination, 9/16in, Beryllium Copper (EX206-040UB)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- KARNASCH Annular Cutters, 3/4" Dia. Hard-Line Car (201640030)
- CS UNITEC Carbide Annular Cutter, 2-9/16" X 2" (9-1-282 C)
- SLUGGER BY FEIN Annular Cutter, M2 HSS (63134129002)
- DRILL AMERICA 1" X 1" nACo Nano-Composite Coated Blue Annular Cutter (ANC5-530-133)
- HOUGEN 1-1/8 in. X 3 in. 12,000-Series Annular Cutter (3-12236)
- HOUGEN 2-1/2 in. X 3 in. Copperhead Carbide Tip Annular Cutter (3-18280)
- Karnasch Annular Cutters