Shop All Annular Cutters
Karnasch
Annular Cutters, 2" Dia. Gold-Drill Line
Mfr # 201925130
Zoro # G200480005
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karnasch
- MFR # 201925130
- Zoro # G200480005
- Country of Origin United States
- Category Annular Cutters
Details
Item | Annular Cutters, 2" Dia. Gold-Drill Line |
Description
Annular Cutters, 2 In. Dia. Gold-Drill Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Square End Mill, 1.500" L, 0.125" dia. (404-093911)
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler (1888-0700)
- PASLODE Universal Short Yellow Trim Fuel Cell (816007)
- DEWALT 2" x 12" Scaling Chisel SDS Max Shank (DW5837)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- KARNASCH Annular Cutters, 3/4" Dia. Hard-Line Car (201640030)
- MILWAUKEE TOOL 1-3/4" TCT Annular Cutter 2" Depth (49-59-4175)
- HOUGEN 1-7/8 in. X 1 in. 12,000-Series Annular Cutter (12160)
- HOUGEN 1-1/4 in. X 4 in. Copperhead Carbide Tip Annular Cutter (4-18240)
- CLE-LINE Cobalt Annular Cutter, 2 5/16" L (C34137)
- HOUGEN 5/8 in. X 1 in. 12,000-Series Annular Cutter (12120)
- Karnasch Annular Cutters