Shop All Annular Cutters
Karnasch
Annular Cutters, 2" Dia. Gold-Drill Line
Mfr # 201920130
Zoro # G000479896
product price: $177.99
/ea
Free Shipping & Returns
$177.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Karnasch
- MFR # 201920130
- Zoro # G000479896
- Country of Origin United States
- Category Annular Cutters
Details
Item | Annular Cutters, 2" Dia. Gold-Drill Line |
Description
Annular Cutters, 2 In. Dia. Gold-Drill Line
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach, V, W 3/4 In, Cut L 6 In (10548)
- DYNAMIC Tools 8mm Loop Handle Hex Key, 9" Long (D043310)
- POWERBUILT 18Mm Combination Wrench Polished (644122)
- STARRETT Brass Drive Pin Punch, 1/4 In Tip, 8 In L (B248C)
- KARNASCH Annular Cutters, 7/16" Dia. Gold-Drill L (201610005)
- KARNASCH Annular Cutters, 3/4" Dia. Hard-Line Car (201640030)
- EVOLUTION 3/8" Diameter X 1/4" Depth Annular Cutter (EVOMC-3/8)
- UNIBOR 7/16in X 1in Premium M42 Cobalt Annular Cutter with Pilot Pin (25114)
- CS UNITEC Carbide Annular Cutter, 1-1/8" X 4" (9-1-436 C)
- EUROBOOR Carbide TCT Annular Cutter w/Pin, 1-7/8" x 2" (HML.1-7/8)
- EVOLUTION 2-3/4" Diameter X 2" Depth Annular HSS Cutter, Pilot Pin Included (CC275L)
- Karnasch Annular Cutters